Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superwinch ATV/UTV Electric Winch, 1-1/3HP, 12VDC 1125220

ATV/UTV Electric Winch, 1-1/3HP, 12VDC (Discontinued)

  • Mfr # 1125220
  • Zoro # G3636945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125220
Zoro #
G3636945
UPC #
022705003421
Country of Origin
China

Dimensions

Overall Height
4-13/16"
Overall Length
13-13/64"
Overall Width
4-1/2"
Control Pendant Cord Length
10 ft.
Manufacturers Warranty Length
Limited Lifetime, 1 Year on Electrical system
Included Rope Length
50 ft
Included Rope Dia.
3/16 in

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12VDC
1st Layer Load Capacity
2500 lb
Motor HP
1.3
1st Layer Line Speed
9.5 fpm
Rope Material
Wire
Full Load Amps
162
Winch Gear Type
3-Stage Planetary
Free Spooling Clutch Type
Rotating End Cap
No Load Line Speed
25.0 fpm
Clutch Release
Yes
Winch Gear Ratio
140:1
Item
ATV/UTV Electric Winch
Pulley Block
No
Series
Terra Series
Clutch Type
Freespooling Ergonomic
1st Layer Line Pull
2500 lb.
Gear Type
3-Stage Planetary Gear
Full Load Line Speed
9.5 fpm
Mechanical Brake
Yes
Gear Ratio
140:1
Standards
IP67
Includes
4 Way HD Roller, Fairlead Mount Plate, HD/Clevis Pinned/Latched Hook and Rope Thimble

Description

ATV/UTV Electric Winch, 1st Layer Line Speed 9.5 fpm, 1st Layer Load Capacity 2500 lb, Gear Ratio 140:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.