This item is Discontinued.

Superwinch Snatch Block, Wire Rope, 5/16 in Max Cable Size, 12,000 lb. Max Load 2212A

Snatch Block, Wire Rope, 5/16 in Max Cable Size, 12,000 lb. Max Load (Discontinued)

  • Mfr # 2212A
  • Zoro # G7623007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2212A
Zoro #
G7623007
UPC #
022705122122
Country of Origin
United States

Dimensions

Max. Cable Size
5/16 in

Details

Item
Snatch Block
Designed For
Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
12,000 lb
Bearing Type
Plain

Description

Snatch Block, Working Load Limit 12,000 lb, Bearing Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.