PEX-B Pipe 1 Inx300 Ft White Tubing for Plumbing, Potable Water Line for Home Improvement, Indoor/O

  • Mfr # PBW-W1300

  • Zoro # G315732471


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.475 in
Outside Dia.
5/8 in
Tube Material
Polyethelene
Max. Pressure
160 psi
Wall Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBW-W1300
Zoro #
G315732471
UPC #
804595463949
Country of Origin
China

Dimensions

PEX Size
1 in
Inside Dia.
0.475 in
Length
300 ft
Outside Dia.
5/8 in
Wall Thickness
0.15 in

Details

Tube Material
Polyethelene
Max. Pressure
160 psi
Tube Color
White

Description

Introducing Supply Giant's Non-barrier PEX B, a versatile and reliable plumbing solution for your home improvement projects. This cost-effective PEX B pipe makes a great choice for both DIY enthusiasts and professionals looking to enhance home plumbing systems. Resistant to chlorine, it's ideal for potable water use, providing you with a durable and long-lasting piping option. Whether you're planning to renovate your kitchen or repair broken water lines, this PEX B pipe ensures a reliable water flow without breaking the bank. Crafted for strength and flexibility, the PEX B pipe can easily maneuver around corners, making it a favorable option for tight or narrow spaces. It withstands temperature changes without cracking, offering peace of mind for any plumbing project. Suitable for installations both above and below ground, this dependable solution caters to diverse plumbing needs. Homeowners can trust PEX B for water heater connections or even connecting a refrigerator ice maker, ensuring a seamless and efficient water supply. With its easy-to-install design, Supply Giant's PEX B pipe reduces the stress of plumbing work, providing time-saving solutions. Ideal for water supply lines or insulating against harsh temperature variances, it is an excellent addition to any home improvement toolkit. Opt for Supply Giant's PEX B and enjoy a hassle-free, durable water supply system that caters to all your home's plumbing demands.This PEX tubing is made from Proposition 65-compliant cross-linked polyethylene and does not contain lead.


  • Cost-Effectiveness: PEX B offers a more budget-conscious option compared to PEX A, thanks to its streamlined silane production method, making it an excellent choice for cost-efficient plumbing needs. A variety of sizes are available, including 1/2 inch, 3/4 inch, 1 inch, and special sizes like 1-1/4 inch, 1-1/2 inch, and 2-inches.
  • Compatibility and Technical: PEX B tubing is made from cross-linked polyethylene (PEX) using the silane method. It withstands temperatures up to 200°F (93°C) and pressures up to 160 PSI. chlorine resistant and UV resistant, it is compatible with PEX push-to-connect fittings, F1807 and F2159 crimp fittings and meets standards for potable water use.
  • Compliant: PEX B tubing meets NSF and ASTM standards for potable water use and is UV resistant, ensuring safe, long-lasting performance in both indoor and outdoor applications. It is reliable for plumbing systems, offering durability and compliance with strict industry regulations.
  • Applications: PEX B tubing is used in water supply lines for pools, gardens, fountains, kitchens, dishwashers, washing machines, sprinklers, and water filters. Its coilable design allows for straightforward installation in both residential home improvements and commercial applications, offering UV resistance and compatibility with various fittings, meeting industry standards.
  • Built to Last: Investing in our PEX B pipe ensures a reliable and enduring plumbing solution; its robust construction prevents cracking and degradation over time, offering peace of mind in both residential and commercial installations, while withstanding rigorous environmental conditions effortlessly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.