Tub Spout 1/2in FIP Nose Thread Non Diverter Bathtub Faucet Chrome Plated

  • Mfr # U30-74

  • Zoro # G222582428


product price:  $12.99
/ea

Key Features

Connection Size
1/2 in
Material
Die Cast
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U30-74
Zoro #
G222582428
UPC #
804595387771
Country of Origin
China

Dimensions

Connection Size
1/2 in

Details

Material
Die Cast
Finish
Chrome Plated

Description

This chrome-plated tub spout features a 1/2in FIP nose thread connection, designed for direct water flow into bathtubs without a diverter. Its durable metal construction ensures long-lasting performance, while the sleek finish adds a polished touch to any bathroom. Easy to install and maintain, it’s the perfect choice for bathtub-only setups, renovations, or simple replacements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.