Tub Spout with Diverter 6in Square Bathtub Faucet with Decorative Brushed Nickel Finish
Mfr # SBD-T53O
Zoro # G322582373
product price:Â $27.99
/eaKey Features
Connection Size
6 in
Material
Die Cast
Spout Reach
6 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SBD-T53O
Zoro #
G322582373
UPC #
804595387962
Country of Origin
China
Dimensions
Connection Size
6 in
Details
Material
Die Cast
Spout Reach
6 in
Finish
Nickel Plated
Description
Modern 6in square tub spout with built-in diverter for smooth switching between tub and shower. Decorative chrome-plated finish adds a sleek touch while resisting corrosion, tarnish, and water spots. Built for durability and easy installation in standard bathtub configurations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.