Shop SUPPLYGIANT
See all product information
Create Account
10 in Straight Ceiling Mount Shower Arm, Flange, Round Shower Arm for Rain Showerhead, Nickel Finish
- Mfr # 74-TB32DS-O
- Zoro # G123334423
product price:Â
$
19.99
/ea
Key Features
Width (In.)
0.57 in
Height (In.)
0.57 in
Finish
Brushed Nickel
Material
Brass
Length
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-TB32DS-O
- Zoro #
- G123334423
- UPC #
- 804595399231
- Country of Origin
- China
- Finish
- Brushed Nickel
- Material
- Brass
Dimensions
- Width (In.)
- 0.57 in
- Height (In.)
- 0.57 in
- Length
- 10.4 in
Description
Upgrade your shower with the SUPPLYGIANT 10-Inch Straight Ceiling Mount Shower Arm, designed to deliver a true overhead rain-style experience. Crafted from durable brass and finished in polished Brushed Nickel, this shower arm offers excellent rust resistance and long-lasting performance. Its straight, ceiling-mounted design positions your showerhead directly above you for a luxurious rainfall effect, while the universal 1/2" threaded connector ensures compatibility with most showerheads. Installation is quick and simple with standard plumbing tools. Available in both square and round styles, this modern shower arm adds a clean, contemporary look to any bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.