16 oz Clear PVC Cement Regular Body Fast Set Solvent Weld Glue for PVC Pipe and Fittings Low - VOC
- Mfr # SWQUTCMV38
- Zoro # G523947674
product price:Â
$
35.99
/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWQUTCMV38
- Zoro #
- G523947674
- UPC #
- 804595400456
- Country of Origin
- United States
- Color
- Blue
- Item
- Liquid Cement
Dimensions
- Size (Oz.)
- 16 oz
Description
SUPPLYGIANT Clear PVC Cement is a professional-grade regular body solvent weld formulated for fast-setting PVC pipe and fitting applications. Designed for dependable performance in potable water, sewer, and DWV systems, this low-VOC formula delivers strong and reliable joints for residential, commercial, and industrial plumbing projects. Engineered for use with PVC pipe and fittings up to 4 in. Schedule 40 and 2 in. Schedule 80, it provides consistent application and durable bonding performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.