Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercury Spill Kit, 2 gal.

  • Mfr # SUPPLY-225

  • Zoro # G9458145


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Mercury Absorbency
2 gal
Size
2 gal
Container Type
Bucket
Container Capacity
2 gal
Includes
6 Mil Poly Liner, Granular Zinc, Liner Tie, Mercury Indicator Powder, Mercury Vapor Suppressor, SDS, Pair Protective Glasses, Plastic Scoop with Detachable Scrapper, UN Rated and Dot Approved 2 gal Container with Locking Lid, Zinc Infused Sponges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-225
Zoro #
G9458145
UPC #
094922393937
Country of Origin
United States

Dimensions

Size
2 gal
Container Size
10 12/25 in L x 9 9/53 in H
Container Length
10 1/2 in
Container Height
9 1/4 in
Pad Width
12 in
Pad Length
12 in
Overpack Drum Size Included
2 gal

Details

Item
Mercury Spill Kit
Max. Mercury Absorbency
2 gal
Container Type
Bucket
Container Capacity
2 gal
Includes
6 Mil Poly Liner, Granular Zinc, Liner Tie, Mercury Indicator Powder, Mercury Vapor Suppressor, SDS, Pair Protective Glasses, Plastic Scoop with Detachable Scrapper, UN Rated and Dot Approved 2 gal Container with Locking Lid, Zinc Infused Sponges
Application
Mercury Spill Clean Up
Maximum Mercury Absorbency
2 gal
Number of Pairs of Nitrile Gloves Included
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Overpack Drum Included
2 gal Drum
Number of Pads Included
10
Empty or Filled
Filled
Solidifier Included
No
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Number of Scrapers Included
1
Epoxy Putty Included
No
Product Weight
7 lb
Neutralizer Included
No
Number of Scoops Included
1
Ph Tester Kit Included
No
Number of Ties Included
1
Pad Material
Polypropylene
Cleaning Solution Included
No
Number of Drum Liners Included
1
Number of Goggles
1
Granular Sorbent Included
Yes
Product Type
Spill Kit
Additional Components Included
6 Mil Poly Liner, Instructions, Liner Tie, Mercury Vapor Suppressor, MSDS Documents, Plastic Scoop with Detachable Scrapper, UN Rated and Dot Approved 2 gal Container with Locking Lid
PPE Included
Pair Nitrile Gloves, Pair Protective Glasses
Sorbents Included
Granular Zinc, Mercury Indicator Powder, Zinc Infused Sponges

Description

Spill Kit, Container Type Bucket, 2 gal Container Capacity, 10 12/25 in L x 9 9/53 in H Container Size, Filled, Sorbents Included Granular Zinc, Mercury Indicator Powder, Zinc Infused Sponges, PPE Included (1) Pair Nitrile Gloves, Pair Protective Glasses, Additional Components Included 6 Mil Poly Liner, Instructions, Liner Tie, Mercury Vapor Suppressor, SDS, UN Rated and Dot Approved 2 gal Container with Locking Lid, Product Weight 7 lb, Includes Mounting Fasteners No

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.