Zoro Homepage

Mercury Sponge, 2 oz., PK6

  • Mfr # SUPPLY-246

  • Zoro # G9458127


product price: $46.49
/pk 6, $7.75/ea

Key Features

Container Type
Jar
Includes
(6) Plastic Jars with Lids, (6) Round Sponges Coated with Granular Zinc
Size
2 1/2 in x 1 in
Application
Mercury Spill Clean Up
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-246
Zoro #
G9458127
UPC #
-
Country of Origin
United States

Dimensions

Size
2 1/2 in x 1 in
Width
1 in
Length
2 1/2 in

Details

Item
Mercury Sponge
Container Type
Jar
Includes
(6) Plastic Jars with Lids, (6) Round Sponges Coated with Granular Zinc
Application
Mercury Spill Clean Up
Product Form
Sponge
Series
SUPPLY

Description

Mercury Sponge, Product Type Mercury Sponge, Mercury Spill Control Application Absorbent, Product Form Sponge, Size 2 1/2 in x 1 in, Container Type Jar, Length 2 1/2 in, Width 1 in, Series SUPPLY, Includes (6) Plastic Jars with Lids, (6) Round Sponges Coated with Granular Zinc, Package Quantity 6

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.