Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Center

  • Mfr # SUPPLY-553

  • Zoro # G414652755


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Types
Aerosol Can Recycling Box, Electronics Recycling Box, LED Lamp Recycling Box, Medical Electronics Recycling Box
Height
13 in
Overall Length
27 in
Product Type
Waste Center
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPPLY-553
Zoro #
G414652755
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Overall Length
27 in
Overall Height
13 in

Details

Item
Waste Center
Compatible Product Types
Aerosol Can Recycling Box, Electronics Recycling Box, LED Lamp Recycling Box, Medical Electronics Recycling Box
Product Type
Waste Center

Description

Sustainibility

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.