Shop SUPREME CHEMICAL
See all product information
Create Account
32 Oz Graffiti Remover GR32-6
- Mfr # 618818880327
- Zoro # G624190627
product price:Â
$
27.59
/ea
Key Features
Size
32 Oz
Surfaces for Use On
Hard, Soft and Porous Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 618818880327
- Zoro #
- G624190627
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 32 Oz
Details
- Item
- Graffiti Remover
- Surfaces for Use On
- Hard, Soft and Porous Surfaces
Description
The ultimate spray paint graffiti remover A safe alternative to hazardous solvent-based graffiti removers Effective on most hard, soft, and porous surfaces Safely removes acrylic, aerosol paint, oil lacquers, primers, sealers, semi-gloss, and all types of enamels 32 oz Length: 4.75 Width: 12 Height: 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.