Shop SUPREME GREEN
See all product information
Create Account
Bowl Cleaner
Mfr # 20134-CS
Zoro # G716326330
product price:Â $8.19
/eaKey Features
Color
White
Series
No Series
Cleaner Form
Liquid
Surfaces for Use On
Toilets
Container Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20134-CS
- Zoro #
- G716326330
- UPC #
- 33696201345
- Country of Origin
- United States
Details
- Color
- White
- Series
- No Series
- Cleaner Form
- Liquid
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Container Type
- Packet
- Fragrance
- Eucalyptus
- Application
- Bowl Cleaner, Drain Cleaner
Description
The enzyme-based holding tank treatment comes in liquid or water-soluble packets. The product quickly and effectively eliminates odors while providing powerful cleaning power. With a relaxing eucalyptus fragrance, enzymes break down solids in holding tanks, eliminate unpleasant odors, and lubricate drain valves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.