
Cut & Impact Resistant Goatskin Leather Gloves, HI-VIZ Black Cuff, White & Black, Large, Pair, 6PK
Mfr # SP-1063
Zoro # G022703535
product price:Â $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
Key Features
Cuff Style
Extended Black Cuff
Palm Material
Goatskin Leather
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1063
Zoro #
G022703535
UPC #
689358381032
Country of Origin
United States
Dimensions
Glove Size
Large
Details
Item
TIG Welding Gloves with Extended Cuff
Cuff Style
Extended Black Cuff
Palm Material
Goatskin Leather
Color
White
Description
Cut & Impact Resistant Goatskin Leather Gloves, Extended HI-VIZ Black Cuff, White & Black, Size: Large, Pair 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.