
Cut & Impact Resistant Goatskin Leather Gloves, HI-VIZ Black Cuff, White & Black, Size: 2XL, 6PK
Mfr # SP-1087
Zoro # G922703543
product price:Â $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
Key Features
Palm Material
Goatskin Leather
Color
White
Cuff Style
Extended Black Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-1087
Zoro #
G922703543
UPC #
689358381056
Country of Origin
United States
Dimensions
Glove Size
2XL
Details
Item
TIG Welding Gloves with Extended Cuff
Palm Material
Goatskin Leather
Color
White
Cuff Style
Extended Black Cuff
Description
Cut & Impact Resistant Goatskin Leather Gloves, Extended HI-VIZ Black Cuff, White & Black, Size: 2XL, Pair 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.