
Cut & Impact Resistant Goatskin Leather Gloves, HI-VIZ Black Cuff, White & Black, Size: 2XL, Pair 1
Mfr # SP-6038
Zoro # G322703556
product price:Â $24.59
/prKey Features
Color
White
Palm Material
Goatskin Leather
Cuff Style
Extended Black Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-6038
Zoro #
G322703556
UPC #
689358376007
Country of Origin
United States
Dimensions
Glove Size
2XL
Details
Color
White
Palm Material
Goatskin Leather
Item
TIG Welding Gloves with Extended Cuff
Cuff Style
Extended Black Cuff
Description
Cut & Impact Resistant Goatskin Leather Gloves, Extended HI-VIZ Black Cuff, White & Black, Size: 2XL, Pair 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.