
Cut & Impact Resistant Goatskin Leather Gloves, HI-VIZ Black Cuff, White & Black, Size: XL, Pair 1
Mfr # SP-6021
Zoro # G522703622
product price:Â $24.59
/prKey Features
Color
White
Palm Material
Goatskin Leather
Cuff Style
Extended Black Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-6021
Zoro #
G522703622
UPC #
689358375932
Country of Origin
United States
Dimensions
Glove Size
XL
Details
Color
White
Palm Material
Goatskin Leather
Cuff Style
Extended Black Cuff
Item
TIG Welding Gloves with Extended Cuff
Description
Cut & Impact Resistant Goatskin Leather Gloves, Extended HI-VIZ Black Cuff, White & Black, Size: XL, Pair 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.