Cut & Impact Resistant Goatskin Leather Gloves, HI-VIZ Black Cuff, White & Black, Size XL, Pair, 6PK

  • Mfr # SP-1070

  • Zoro # G922703567


product price:  $139.99
/pk 6, $23.33/ea
Free Shipping & Returns

Key Features

Palm Material
Goatskin Leather
Color
White
Cuff Style
Extended Black Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-1070
Zoro #
G922703567
UPC #
689358381049
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Palm Material
Goatskin Leather
Item
TIG Welding Gloves with Extended Cuff
Color
White
Cuff Style
Extended Black Cuff

Description

Cut & Impact Resistant Goatskin Leather Gloves, Extended HI-VIZ Black Cuff, White & Black, Size: XL, Pair 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.