Grain Goatskin Leather TIG Welding Gloves with Extended Yellow Cuff, White, Size: XL, Pair, 12PK

  • Mfr # SP-1223

  • Zoro # G022703603


product price:  $79.15
/pk 12, $6.60/ea
Free Shipping & Returns

Key Features

Color
White
Palm Material
Cowhide Leather
Glove Size
XL
Cuff Style
Extended Yellow Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1223
Zoro #
G022703603
UPC #
689358381223
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Color
White
Item
TIG Welding Gloves with Extended Cuff
Palm Material
Cowhide Leather
Cuff Style
Extended Yellow Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.