Shop SUPREMEPLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New 100% Cotton Heavy-Duty Towel Rags, 675 lbs. Pallet, 27x 25 lbs. Boxes, 27PK
- Mfr # SP-5603
- Zoro # G422703289
product price:Â
$
3,806.99
/pk of 27, $141.00/ea
Key Features
Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-5603
- Zoro #
- G422703289
- UPC #
- 689358385603
- Country of Origin
- United States
Details
- Item
- New 100% Cotton Heavy-Duty Towel Rags
- Material
- 100% Cotton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.