New Color Knit T-Shirt Cleaning Rags, 720 lbs. Pallet, 72 x 10 lbs. Boxes, 72PK
- Mfr # SP-1452
- Zoro # G422703340
product price:Â
$
3,082.99
/pk of 72, $42.82/ea
Key Features
Material
Cotton
Size
18 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-1452
- Zoro #
- G422703340
- UPC #
- 689358381452
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 18 in
Details
- Item
- New Color Knit T-Shirt Cleaning Rags
- Material
- Cotton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.