Shop SUPREMEPLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Recycled White Knit T-Shirt Cleaning Rags, 960 lbs. Pallet, 96 x 10 lbs. Bags, 96PK
- Mfr # SP-8216
- Zoro # G722703286
product price:Â
$
2,873.99
/pk of 96, $29.94/ea
Key Features
Material
Cotton
Size
18 in x 18 in
Cleaning Cloth Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-8216
- Zoro #
- G722703286
- UPC #
- 689358378216
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 18 in
Details
- Item
- Recycled White Knit T-Shirt Cleaning Rags
- Material
- Cotton
- Cleaning Cloth Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.