Shop SUPREMEPLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Terry White Bar Towels - 14 in x 17 in to 16 in x 19 in, 600 lbs. Pallet, 120 x 5 lbs. Boxes, 120PK
- Mfr # SP-3258
- Zoro # G022703634
product price:Â
$
3,965.99
/pk of 120, $33.05/ea
Key Features
Material
Cotton
Color
White
Size
14 in x 17 in to 16 in x 19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-3258
- Zoro #
- G022703634
- UPC #
- 689358383258
- Country of Origin
- United States
- Material
- Cotton
- Item
- Terry White Bar Towels
- Color
- White
Dimensions
- Size
- 14 in x 17 in to 16 in x 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.