Shop SUPREMEPLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Terry White Bar Towels - 14 in x 17 in to 16 in x 19 in, 600 lbs. Pallet, 50x 12 lbs. Boxes, 12PK
- Mfr # SP-3371
- Zoro # G522703653
product price:Â
$
3,535.99
/pk of 12, $294.67/ea
Key Features
Color
White
Material
Cotton
Size
14 in x 17 in to 16 in x 19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-3371
- Zoro #
- G522703653
- UPC #
- 689358383371
- Country of Origin
- United States
Dimensions
- Size
- 14 in x 17 in to 16 in x 19 in
Details
- Color
- White
- Item
- Terry White Bar Towels
- Material
- Cotton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.