Shop SUR LA TABLE
See all product information
Create Account
2 Piece Le Marais New Bone 14 Inch Fine Ceramic Oval Platter Set in Brick
- Mfr # 750122366M
- Zoro # G022980424
product price:Â
$
47.39
/ea
Key Features
Outside Length
14 in
Outside Width
11.20 in
Color
Brick
Material
Ceramic
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122366M
- Zoro #
- G022980424
- UPC #
- 085081618641
- Country of Origin
- China
- Item
- Oval Platter Set
- Color
- Brick
- Material
- Ceramic
Dimensions
- Outside Length
- 14 in
- Outside Width
- 11.20 in
- Height
- 1 in
Description
Serve your favorite appetizers, side dishes, and desserts with class with the Sur La Table 2 piece Le Marais New Bone 14 Inch Oval Platter Set. This exquisite set features two generously sized 14-inch platters, perfect for serving everything from elegant appetizers to hearty main courses. Crafted from premium new bone ceramic, each piece offers a refined, durable design that combines beauty with functionality. The deep brick banded rim adds a sophisticated touch to your table setting, complementing a wide range of dinnerware and decor styles. The smooth, non-porous surface ensures easy cleaning and resists staining, making these platters as practical as they are stylish. Ideal for both casual meals and formal gatherings, the Le Marais platters are a versatile addition to any kitchen. Impress your guests with this stunning duo that merges timeless elegance with modern convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.