Shop SUR LA TABLE KITCHEN ESSENTIALS
See all product information
Create Account
Cool Commune 10 Piece Nonstick Aluminum Cookware Set in Marine
- Mfr # 750123113M
- Zoro # G722980458
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Marine
Length
20 in
Width
14 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123113M
- Zoro #
- G722980458
- UPC #
- 085081660879
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 14 in
- Height
- 12 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Marine
Description
The Sur La Table Kitchen Essentials Cool Commune 10 Piece Nonstick Aluminum Cookware Set in Marine combines superior performance with a sleek design, making it an essential addition to any kitchen. Crafted from 3.0mm hard anodized aluminum, this nonstick cookware set offers exceptional durability and fast, even heat distribution for perfect cooking results every time. The nonstick interior ensures easy food release and effortless cleaning, while the marine finish adds a modern touch to your kitchen decor. Featuring stainless steel hollow handles, this set provides a comfortable and secure grip while staying lightweight for easy handling. With induction-compatible bases, this versatile set works on all stovetops, including induction. This 10-piece nonstick cookware set includes a 4.85qt Dutch oven, a 3.3qt saute pan, two saucepans (2qt and 1.4qt), and two skillets (10in and 8in), offering the ideal sizes for a wide range of cooking tasks. The tempered glass lids allow you to easily monitor your food while locking in heat and moisture. Designed for convenience, the cookware set also features hanging holes at the handles for space-saving storage options. Whether you're simmering, sauteing, frying, or cooking sauces, the "Sur La Table Cool Commune" cookware set offers high-quality performance and style, making it a must-have for home chefs seeking versatile, nonstick cookware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.