Fiberglass Nosing HD Grit, 3"x60", Yellow

  • Mfr # 9N12003X006008H

  • Zoro # G6521505


product price:  $80.85
/ea
Free Shipping & Returns

Key Features

Width
60 in
Thickness
3/16 in
Standards
ASTM, BSS
Material
Fiberglass
Lip Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9N12003X006008H
Zoro #
G6521505
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
3/16 in
Lip Height
1 in
Depth
3 in
Grit Size
Coarse
Overall Width
60 in
Overall Depth
3 in

Details

Item
Stair Nosing
Standards
ASTM, BSS
Material
Fiberglass
Color
Yellow
Installation Method
Adhesive or Fasteners
Tread Pattern
Heavy Duty Coarse Grit Coating
Nose Style
Square
ADA Compliant
Yes
Surface Design
Full Coverage Grit
Number of Grit Strips
1
Installation Hardware Included
No
Two-Stage Installation
No
Product Type
Anti-Slip Stair Nosing

Description

Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.