Fiberglass Nosing MED Grit, 3"x36", Yellow

  • Mfr # 9N12003X003608M

  • Zoro # G7146036


product price:  $46.79
/ea

Key Features

Width
36 in
Thickness
5/32 in
Standards
ASTM, BSS
Material
Fiberglass
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9N12003X003608M
Zoro #
G7146036
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
5/32 in
Depth
3 in
Lip Height
1 in
Grit Size
Medium
Overall Depth
3 in
Overall Width
36 in

Details

Item
Stair Nosing
Standards
ASTM, BSS
Material
Fiberglass
Installation Method
Adhesive or Fasteners
Tread Pattern
Medium Grit Coating
Color
Yellow
Nose Style
Square
Surface Design
Full Coverage Grit
Two-Stage Installation
No
ADA Compliant
Yes
Installation Hardware Included
No
Product Type
Anti-Slip Stair Nosing

Description

Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.