Fiberglass Nosing MED Grit, 3"x48", Yellow

  • Mfr # 9N12003X004808M

  • Zoro # G6532066


product price:  $59.69
/ea

Key Features

Width
48 in
Thickness
5/32 in
Standards
ASTM, BSS
Material
Fiberglass
Lip Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9N12003X004808M
Zoro #
G6532066
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
5/32 in
Lip Height
1 in
Depth
3 in
Grit Size
Medium
Overall Depth
3 in
Overall Width
48 in

Details

Item
Stair Nosing
Standards
ASTM, BSS
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Color
Yellow
Installation Method
Adhesive or Fasteners
Two-Stage Installation
No
Surface Design
Full Coverage Grit
Nose Style
Square
ADA Compliant
Yes
Installation Hardware Included
No
Product Type
Anti-Slip Stair Nosing

Description

Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.