Fiberglass Nosing MED Grit, 3"x60", Yellow
Mfr # 9N12003X006008M
Zoro # G6503375
product price:Â $77.35
/ea
Free Shipping & Returns
Key Features
Width
60 in
Thickness
5/32 in
Standards
ASTM, BSS
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9N12003X006008M
Zoro #
G6503375
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
5/32 in
Lip Height
1 in
Depth
3 in
Overall Width
60 in
Overall Depth
3 in
Grit Size
Medium
Details
Item
Stair Nosing
Standards
ASTM, BSS
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Color
Yellow
Installation Method
Adhesive or Fasteners
Surface Design
Full Coverage Grit
Two-Stage Installation
No
Nose Style
Square
ADA Compliant
Yes
Product Type
Anti-Slip Stair Nosing
Installation Hardware Included
No
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Yellow, Grit Size Medium, Installation Method Adhesive or Fasteners, Material Fiberglass, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 5/32 in, Traffic Type Medium, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.