FRP Cover HD Grit, 11.75"x24", Yellow/Black

  • Mfr # 9N12117X002417H

  • Zoro # G6648512


product price:  $61.99
/ea

Key Features

Width
24 in
Thickness
1/8 in
Standards
OSHA
Material
Fiberglass
Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9N12117X002417H
Zoro #
G6648512
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
1/8 in
Depth
11 3/4 in
Lip Height
2 in
Overall Depth
11 3/4 in
Grit Size
Coarse
Overall Width
24 in

Details

Item
Stair Tread Cover
Standards
OSHA
Material
Fiberglass
Tread Pattern
Heavy Duty Coarse Grit Coating
Installation Method
Adhesive and Fasteners
Color
Black/Yellow
Nose Style
Square
Surface Design
Full Coverage Grit
Resistance Properties
Chemical Resistant, Waterproof
Installation Hardware Included
No
ADA Compliant
Yes
Two-Stage Installation
No
Edge Style
Square
Stripe Pattern
Straight Stripes
Indoor/Outdoor
Indoor, Outdoor
Product Type
Anti-Slip Stair Tread
For Surface Type
Existing Concrete, Grated, Metal Surfaces, Wood Surfaces

Description

Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.