FRP Cover MED Grit, 11.75"x48", Yellow/Black

  • Mfr # 9N12117X004817M

  • Zoro # G6935171


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Thickness
1/8 in
Standards
OSHA
Material
Fiberglass
Lip Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9N12117X004817M
Zoro #
G6935171
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
1/8 in
Lip Height
2 in
Depth
11 3/4 in
Overall Width
48 in
Grit Size
Medium
Overall Depth
11 3/4 in

Details

Item
Stair Tread Cover
Standards
OSHA
Material
Fiberglass
Installation Method
Adhesive and Fasteners
Tread Pattern
Medium Grit Coating
Color
Black/Yellow
Resistance Properties
Chemical Resistant, Waterproof
Product Type
Anti-Slip Stair Tread
Nose Style
Square
Installation Hardware Included
No
Edge Style
Square
Two-Stage Installation
No
ADA Compliant
Yes
Surface Design
Full Coverage Grit
Stripe Pattern
Straight Stripes
Indoor/Outdoor
Indoor, Outdoor
For Surface Type
Existing Concrete, Grated, Metal Surfaces, Wood Surfaces

Description

Stair Tread Cover, Lip Height 2 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 11 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.