FRP Cover MED Grit, 9"x48", Yellow/Black
Mfr # 9N12009X004817M
Zoro # G6749854
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Thickness
1/8 in
Standards
OSHA
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9N12009X004817M
Zoro #
G6749854
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
1/8 in
Depth
9 in
Lip Height
1 in
Overall Width
48 in
Overall Depth
9 in
Grit Size
Medium
Details
Item
Stair Tread Cover
Standards
OSHA
Material
Fiberglass
Tread Pattern
Medium Grit Coating
Color
Black/Yellow
Installation Method
Adhesive and Fasteners
Installation Hardware Included
No
Indoor/Outdoor
Indoor, Outdoor
Two-Stage Installation
No
ADA Compliant
Yes
For Surface Type
Existing Concrete, Grated, Metal Surfaces, Wood Surfaces
Edge Style
Square
Surface Design
Full Coverage Grit
Product Type
Anti-Slip Stair Tread
Stripe Pattern
Straight Stripes
Nose Style
Square
Resistance Properties
Chemical Resistant, Waterproof
Description
Stair Tread Cover, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Grated, Metal Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.