Shop SURE-FOOT
See all product information
Create Account
FRP Stair Nosing, Black, 60in W, Fiberglass, 9N12003X006019H
- Mfr # 9N12003X006019H
- Zoro # G6781722
product price:Â
$
72.59
/ea
Key Features
Width
60 in
Thickness
3/16 in
Standards
ASTM, BSS
Material
Fiberglass
Installation Method
Adhesive or Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9N12003X006019H
- Zoro #
- G6781722
- UPC #
- -
- Country of Origin
- United States
- Item
- Stair Nosing
- Standards
- ASTM, BSS
- Material
- Fiberglass
- Installation Method
- Adhesive or Fasteners
- Tread Pattern
- Heavy Duty Coarse Grit Coating
- Color
- Black
- Product Type
- Anti-Slip Stair Nosing
- Nose Style
- Square
- Installation Hardware Included
- No
- Surface Design
- Full Coverage Grit
- Two-Stage Installation
- No
- ADA Compliant
- Yes
- Number of Grit Strips
- 1
- Shell Material
- Fiberglass
- Wire Color
- Black
- Traction Material
- Fiberglass
Dimensions
- Width
- 60 in
- Thickness
- 3/16 in
- Lip Height
- 1 in
- Depth
- 3 in
- Overall Width
- 60 in
- Overall Depth
- 3 in
- Grit Size
- Coarse
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black, Grit Size Coarse, Installation Method Adhesive or Fasteners, Material Fiberglass, Number of Grit Strips 1, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Standards ASTM, BSS, Thickness 3/16 in, Traffic Type Heavy, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.