Master Stop Extreme Grip PSA Tape, PK24, 84408EM
Mfr # 84408EM
Zoro # G6555421
product price: $132.99
/pk 24, $5.54/ea
Free Shipping & Returns
Key Features
Width
24 in
Thickness
3/64 in
Standards
ADA Approved, OSHA Compliance
Legend
No Legend
Material
Pressure Sensitive Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84408EM
Zoro #
G6555421
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
3/64 in
Depth
3 in
Grit Size
20 to 30
Tape Thickness
46.9 mil
Imperial Tape Width
3 in
Imperial Tape Length
24 in
Description
Anti-Slip Tread, Yellow, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 46.9 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.