Zoro Homepage

Master Stop Extreme Grip PSA Tape, PK24, 84708EC

  • Mfr # 84708EC

  • Zoro # G7167571


product price: $252.99
/pk 24, $10.54/ea
Free Shipping & Returns

Key Features

Width
24 in
Thickness
7/64 in
Standards
ADA Approved, OSHA Compliance
Legend
No Legend
Material
Pressure Sensitive Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84708EC
Zoro #
G7167571
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
7/64 in
Depth
6 in
Imperial Tape Length
24 in
Imperial Tape Width
6 in
Tape Thickness
109.4 mil
Grit Size
8 to 16

Description

Anti-Slip Tread, Yellow, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.