Master Stop Extreme Grip PSA Tape, PK24, 84719EC
Mfr # 84719EC
Zoro # G6550162
product price: $261.99
/pk 24, $10.92/ea
Free Shipping & Returns
Key Features
Width
24 in
Thickness
7/64 in
Standards
ADA Approved, OSHA Compliance
Legend
No Legend
Material
Pressure Sensitive Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84719EC
Zoro #
G6550162
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
7/64 in
Depth
6 in
Grit Size
10 to 20
Imperial Tape Length
24 in
Imperial Tape Width
6 in
Tape Thickness
109.4 mil
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 109.4 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand SURE-FOOT, Master Stop(TM), Environment Indoor and Outdoor, Legend No Legend, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.