Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controls AU Handle Black, 2 Momentary Buttons, 10 Foot Wire Harness. Sealed Switches

  • Mfr # AU-M2-10

  • Zoro # G516357824


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.36 in
Length
4.6 in
Includes
AU Handle Black, 2 Momentary Buttons, 10 Foot Wire Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-M2-10
Zoro #
G516357824
UPC #
615986042335
Country of Origin
Canada

Dimensions

Width
2.36 in
Length
4.6 in

Details

Color
Black
Item
AU Knob
Includes
AU Handle Black, 2 Momentary Buttons, 10 Foot Wire Harness

Description

The Sure Grip AU in Handle offers maximum operator comfort with ease and flexibility for most attachment applications. The handle was designed to provide years of reliable service in the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.