Controls AU Handle Black, 4 Momentary Buttons, 10 Foot Wire Harness. Sealed Switches.

  • Mfr # AU-14078

  • Zoro # G516357817


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
AU Handle Black, 4 Momentary Buttons, 10 Foot Wire Harness
Width
2.36 in
Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-14078
Zoro #
G516357817
UPC #
615986042342
Country of Origin
Canada

Dimensions

Width
2.36 in
Length
4.6 in

Details

Item
AU Handle
Color
Black
Includes
AU Handle Black, 4 Momentary Buttons, 10 Foot Wire Harness

Description

The Sure Grip AU in Handle offers maximum operator comfort with ease and flexibility for most attachment applications. The handle was designed to provide years of reliable service in the most demanding applications. The inAU in Series control grip is one of our smaller handles and is commonly used with equipment attachments, such as snowplows, grapple and other tractor attachments. It can also be used as a replacement handle when installing a new attachment or for OEM applications in a variety of industries.This model features 4 momentary buttons in the faceplate, a 10 foot wire harness and sealed switches. The cases are molded from a high impact plastic polymer into a comfortable shape for a rugged and lightweight control handle for extreme duty applications. The standard Sure Grip switches are covered with our patented overlay design that protects the switches from dirt and moisture. For additional features, and product dimensional data, see technical guide.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.