
Controls CU Handle Black, Single Momentary Trigger, 4 Momentary Buttons, 10 Foot Wire Harness
Mfr # CU-14075
Zoro # G316357819
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Includes
Single momentary trigger handle with 4 momentary buttons and 10 foot wire harness
Length
6.75 in
Width
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU-14075
Zoro #
G316357819
UPC #
615986042304
Country of Origin
Canada
Dimensions
Length
6.75 in
Width
2 in
Details
Includes
Single momentary trigger handle with 4 momentary buttons and 10 foot wire harness
Color
Black
Item
CU Handle
Description
Sure Grip's inCU in Series control grip is our mid-sized handle. This model is a single momentary trigger handle with 4 momentary buttons and 10 foot wire harness; sealed switches. The cases are molded from a high impact plastic polymer into a comfortable shape for a rugged and lightweight control handle for extreme duty applications. The standard Sure Grip switches are covered with our patented overlay design that protects the switches from dirt and moisture. For additional features, and product dimenstional data, see technical guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.