Zoro Homepage

Controls LU Handle Black, Single Momentary Trigger, 6 Momentary Buttons, 10 Foot Wire Harness

  • Mfr # LU-14073

  • Zoro # G216357810


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Includes
Single momentary trigger handle with 6 momentary buttons and 10 foot wire harness
Length
7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-14073
Zoro #
G216357810
UPC #
615986042311
Country of Origin
Canada

Dimensions

Width
3 in
Length
7 in

Details

Item
LU Handle
Includes
Single momentary trigger handle with 6 momentary buttons and 10 foot wire harness
Color
Black

Description

Sure Grip's inLU in Series control grip is our large handle commonly found on forestry, mining and construction machinery. This model is a single momentary trigger with 6 momentary buttons and a 10 foot wire harness and sealed switches. The Cases are molded from a high impact plastic polymer into a comfortable shape for a rugged and lightweight control handle for extreme duty applications. The standard Sure Grip switches are covered with our patented overlay design that protects the switches from dirt and moisture. For additional features, and product dimensional data, see technical guide.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.