Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controls Mounting Adapter 10mm c/w Set Screws

  • Mfr # BU-01S

  • Zoro # G816357821


product price: $21.19
/ea

Key Features

Includes
Set Screw
Material
Aluminum
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BU-01S
Zoro #
G816357821
UPC #
615986042403
Country of Origin
Canada

Dimensions

Length
1.5 in

Details

Includes
Set Screw
Item
Mounting Adapter
Material
Aluminum

Description

Used for a 10mm Unthreaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.