Zoro Homepage

Controls Mounting Adapter - 10mm x 1.5

  • Mfr # BU-01

  • Zoro # G816357814


product price: $10.55
/ea

Key Features

Material
Aluminum
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-01
Zoro #
G816357814
UPC #
615986058091
Country of Origin
Canada

Dimensions

Length
1.5 in

Details

Item
Mounting Adapter
Material
Aluminum

Description

Mounting Adapter 10mm x 1.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.