Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controls Mounting Adapter - 12mm x 1.75

  • Mfr # BU-03

  • Zoro # G616357823


product price: $10.55
/ea

Key Features

Material
Aluminum
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-03
Zoro #
G616357823
UPC #
615986058121
Country of Origin
Canada

Dimensions

Length
1.75 in

Details

Material
Aluminum
Item
Mounting Adapter

Description

Mounting Adapter for Case, Timco, Linkbelt, Tigercat

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.