
Controls Single Trigger SU Handle with 2 Momentary Buttons
Mfr # SU-14074
Zoro # G316357826
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Length
6.51 in
Width
2 in
Includes
Single momentary trigger with 2 switches in the faceplate, 10 foot harness
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU-14074
Zoro #
G316357826
UPC #
615986042298
Country of Origin
Canada
Dimensions
Length
6.51 in
Width
2 in
Details
Item
SU Handle
Includes
Single momentary trigger with 2 switches in the faceplate, 10 foot harness
Color
Black
Description
Sure Grip's inSU in Series control grip is our small handle commonly used as a replacement handle when installing a new attachment or for OEM applications in a variety of industries. This model is a single momentary trigger with 2 switches in the faceplate, 10 foot harness and sealed switches. The cases are molded from a high impact plastic polymer into a comfortable shape for a rugged and lightweight control handle for extreme duty applications. The standard Sure Grip switches are covered with our patented overlay design that protects the switches from dirt and moisture. For additional features, and product dimensional data, see technical guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.