Chicago Exit, Bat, Single
Mfr # CHX71
Zoro # G1216539
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Input Current
0.011 (at 277V)
Lamp Watts - Emergency Lighting and Exit Signs
3 W
Length - Emergency Lighting and Exit Signs
13.625 Inches
Height
3.5 Inches
Housing Material - Emergency Lighting and Exit Signs
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHX71
Zoro #
G1216539
UPC #
-
Country of Origin
China
Dimensions
Length - Emergency Lighting and Exit Signs
13.625 Inches
Height
3.5 Inches
Details
Input Current
0.011 (at 277V)
Lamp Watts - Emergency Lighting and Exit Signs
3 W
Housing Material - Emergency Lighting and Exit Signs
Steel
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Lamp Type
LED
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.