Exit Light, 11-5/8 in OAW, 7-3/16 in OAH, 120/277 V, 3.12 W, LED Lamp, Thermoplastic Fixture, White
- Mfr # APX7RG
- Zoro # G516083709
product price:Â
$
53.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APX7RG
- Zoro #
- G516083709
- UPC #
- 80083281107
- Country of Origin
- Viet Nam
Description
Sure-Lites Exit Light, 120/277 V, 0.093 A, Wattage Rating: 3.12 W, Power Source: Battery, Wired, Lamp Type: LED, Battery Type: Ni-Cd, Shade Material: Thermoplastic, Fixture Material: Thermoplastic, White, 11-5/8 in OAW, Overall Depth: 1-5/8 in, 7-3/16 in OAH, Operating Temperature: 0 to 50 deg C, Ceiling, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.