Shop SURE-LITES

LED Fixture, 7 1/2 ft Mount H

  • Mfr # APC7RG
  • Zoro # G424146718

product price: 
$
98.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
16 1/2 in
Emergency Illumination Time
90 min
Series
APC
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Suitable for Damp Locations
Diagnostic Testing Function
Test Switch/Power Indicator Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APC7RG
Zoro #
G424146718
UPC #
-
Country of Origin
China
Emergency Illumination Time
90 min
Item
LED Fixture
Series
APC
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Suitable for Damp Locations
Diagnostic Testing Function
Test Switch/Power Indicator Light
Housing Color
White
Fixture Wattage
4 W
Environmental Rating
Damp Location Rated
Recommended Single Fixture Spacing
17 ft
Number of Faces
1 or 2
Number of Lamp Heads
2
Background Color
White
Lamp Wattage
0.78 W
Minimum Operating Temperature
10 Degrees C
Lamp Head Location
Side, Top
Directional Indicators
Snap-Out or Snap-In Directional Chevrons
Compatible Remote Head
APWR
Lamp Head Shape
Round
Maximum Operating Temperature
40 Degrees C
NEMA Rating
Not Rated
Current
0.01 A
Self Diagnostics
No
Battery Recharge Time
90 min
IP Rating
Not Rated
Includes
Canopy with Mounting Screws
Text Color
Red/Green
Remote Capable
No
Lamp Head Light Source
LED
Voltage
120 V AC, 277 V AC
Housing Material
Thermoplastic
Compliance Type
California Approved

Dimensions

Overall Width
16 1/2 in
Overall Depth
4 in
Recommended Mounting Height
7 1/2 ft
Overall Height
8 1/4 in
Manufacturers Warranty Length
5 yr, 7 yr (Battery)

Description

LED Fixture,7 1/2 ft Mount H

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.