Exit Light, 16-9/16 in OAW, 8-1/4 in OAH, 120/277 V, 4.04 W, LED Lamp, Thermoplastic Fixture, White

  • Mfr # APC7RG

  • Zoro # G816083737


product price:  $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APC7RG
Zoro #
G816083737
UPC #
80083280827
Country of Origin
China

Description

Sure-Lites Exit Light, 120/277 V, 0.01 A, Wattage Rating: 4.04 W, Lamp Wattage: 0.78 W, Power Source: Battery, Lamp Type: LED, Lamp Base: Integrated, Battery Type: Ni-Cd, Color Temperature: 5000 K, Shade Material: Thermoplastic, Fixture Material: Thermoplastic, White, 16-9/16 in OAW, Overall Depth: 3-15/16 in, 8-1/4 in OAH, Operating Temperature: 10 to 40 deg C, Ceiling, Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.