Shop SURE-LITES
See all product information
Create Account
LED Fixture, 120 to 277V AC
- Mfr # EBPLEDL14W
- Zoro # G524146618
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Warranty
5 yr
Input Voltage
120 to 277V AC
Operating Temperature - Minimum
0 Degrees C
Ballast Type
Electronic
Brand and Series
Sure-Lites EBPLEDL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBPLEDL14W
- Zoro #
- G524146618
- UPC #
- -
- Country of Origin
- China
- Warranty
- 5 yr
- Input Voltage
- 120 to 277V AC
- Operating Temperature - Minimum
- 0 Degrees C
- Ballast Type
- Electronic
- Brand and Series
- Sure-Lites EBPLEDL
- Housing Material
- Steel
- Output Voltage
- 16 to 55 V
- Emergency Illumination Time
- 90 min
- Power Rating
- 14 W
- Battery Type
- Lithium Iron Phosphate
- Frequency
- 50/60 Hz
- Max. Bulb Watts
- 14 W
- Compatible Product Type
- 55 Degrees C
- Standards
- UL 924
- Item
- LED Fixture
Dimensions
- Width
- 2 1/4 in
- Length
- 15 3/8 in
- Height
- 1 1/4 in
Description
Sure-Lites EBPLEDL, LED Fixture, 120 to 277V AC Input Voltage, 16 to 55 V Output Voltage, Max. Bulb Watts 14 W, LED Bulb Type, Lithium Iron Phosphate Battery Type, Emergency Illumination Time 90 min, 1 1/4 in Height, 15 3/8 in Length, 2 1/4 in Width, Steel Housing Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.