LED Fixture, 120 to 277V AC
- Mfr # EBPLEDL7W
- Zoro # G924146331
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
8 to 55 V
Emergency Illumination Time
90 min
Brand and Series
Sure-Lites EBPLEDL
Compatible Product Type
55 Degrees C
Length
10 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBPLEDL7W
- Zoro #
- G924146331
- UPC #
- -
- Country of Origin
- China
- Output Voltage
- 8 to 55 V
- Emergency Illumination Time
- 90 min
- Brand and Series
- Sure-Lites EBPLEDL
- Compatible Product Type
- 55 Degrees C
- Housing Material
- Steel
- Battery Type
- Lithium Iron Phosphate
- Ballast Type
- Electronic
- Input Voltage
- 120 to 277V AC
- Operating Temperature - Minimum
- 0 Degrees C
- Item
- LED Fixture
- Warranty
- 5 yr
- Frequency
- 50/60 Hz
- Standards
- NEC/OSHA, NFPA 101, UL 924
- Max. Bulb Watts
- 7 W
- Power Rating
- 7 W
Dimensions
- Length
- 10 7/8 in
- Width
- 2 1/4 in
- Height
- 1 1/4 in
Description
Sure-Lites EBPLEDL, LED Fixture, 120 to 277V AC Input Voltage, 8 to 55 V Output Voltage, Max. Bulb Watts 7 W, LED Bulb Type, Lithium Iron Phosphate Battery Type, Emergency Illumination Time 90 min, 1 1/4 in Height, 10 7/8 in Length, 2 1/4 in Width, Steel Housing Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.